Zoro Homepage

V-Gard 500 Hat, Green Vented, 4-Point Fas-Trac III

  • Mfr # 10167916

  • Zoro # G310087699


product price: $27.59
/ea
Sold in multiples of 20 for $551.80

Key Features

Head Protection Style
Full Brim
Number of Suspension Points
4-Point
Head Protection Venting
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10167916
Zoro #
G310087699
UPC #
-
Country of Origin
United States

Details

Head Protection Style
Full Brim
Number of Suspension Points
4-Point
Color
Green
Head Protection Venting
Vented

Description

V-Gard 500 Hat,Green Vented,Full Brim,4P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.