
V-Gard Accessory Frame for Caps, universal
Mfr # 10187161
Zoro # G9194214
product price: $21.49
/eaKey Features
Material
HDPE, Rubber
Color
Black
For Use With
Face Shield, Hard Hat
Includes
Frame
Headgear Style
Full-Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10187161
Zoro #
G9194214
UPC #
641817150375
Country of Origin
United States
Details
Item
Face Shield Frame
Material
HDPE, Rubber
Color
Black
For Use With
Face Shield, Hard Hat
Includes
Frame
Headgear Style
Full-Frame
Features
Debris Control, Interchangeable
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, CSA Z94
Application
Search & Rescue
Compatible with Brand
MSA
Compatible with Manufacturer Model Number
MSA-V-Gard Cap
Compatible with Series
V-Gard(R)
Compatible Manufacturer Part Number
MSA-V-Gard Cap
Compatible Manufacturer Model Number
MSA-V-Gard Cap
For Use With Mfr. Model Number
MSA-V-Gard Cap
Compatible with Manufacturer Model No.
MSA-V-Gard Cap
Compatible with Mfr. Model No.
MSA-V-Gard Cap
For Use with Mfr Model Number
MSA-V-Gard Cap
Attachment Type
Slotted
Compatible Pump Manufacturer Part Number
MSA-V-Gard Cap
Compatible Mfr. Model Number
MSA-V-Gard Cap
Description
Face Shield Frame, Color Black, Compatible with Brand MSA, Compatible with Manufacturer Model Number MSA-V-Gard Cap, Compatible with Series V-Gard(R), Dielectric Protection Yes, Features Debris Control, Interchangeable, For Use With Face Shield, Hard Hat, Headgear Style Full-Frame, Includes Frame, Material HDPE, Rubber, Standards ANSI/ISEA Z87.1-2010, CSA Z94, Suspension Adjustment Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.