Zoro Homepage

V-Gard Cap Suspension, Staz-On, Bag

  • Mfr # 492566

  • Zoro # G3640567


product price: $16.19
/ea

Key Features

Material
Plastic/Nylon
For Use With
V-Gard(R)
Fits Hat Size
7 to 8-1/2
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492566
Zoro #
G3640567
UPC #
641817008997
Country of Origin
Mexico

Dimensions

Fits Hat Size
7 to 8-1/2

Details

Item
Hard Hat Suspension
Material
Plastic/Nylon
For Use With
V-Gard(R)
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Standards
ANSI/ISEA Z89.1-2009 and CSA Z94.1-2005
Compatible Hard Hat/Helmet Brand Name
MSA SAFETY
Compatible Hard Hat/Helmet Manufacturer Part Number
10155231, 458029, 461180, 463111, 463942, 463943, 463944, 463945, 463946, 463947, 463948, 464658, 464852, 466354, 466355, 466356, 473284, 473285, 474302, 475235, 476928, 478237, 484340, 485364, 488148, 488398, 815558
Application
Confined Space
Compatible with Brand
MSA Safety
Compatible with Manufacturer Model Number
10155231, 458029, 461180, 463111, 463942, 463943, 463944, 463945, 463946, 463947, 463948, 464658, 464852, 466354, 466355, 466356, 473284, 473285, 474302, 475235, 476928, 478237, 484340, 485364, 488148, 488398, 815558

Description

Hard Hat Suspension, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size 7 to 8-1/2, For Use With V-Gard(R), Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Grainger Part Number 10E656, 22EY79, 22EY80, 22EY81, 22EY82, 22EY83, 22EY85, 22EY86, 22EY87, 22EY88, 22EY89, 38ZL94, 3PUP8, 3PUP9, 3RRV4, 4LN68, 4LN76, 4LN83, 4LN85, 4LN94, 4LP02, 4MD02, 8UWM3, 9D111, 9FLG7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.