Zoro Homepage

V-Gard Metal Frame for MSA Caps

  • Mfr # 10158799

  • Zoro # G0340159


product price: $18.39
/ea

Key Features

Color
Silver
Material
Aluminum
For Use With
Universal Hard Hat Front-Brim
Dielectric Protection
No
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10158799
Zoro #
G0340159
UPC #
641817080177
Country of Origin
Taiwan, Province of China

Dimensions

Visor Height
0.866"
Length
9.331"

Details

Item
Face Shield Frame
Color
Silver
Material
Aluminum
For Use With
Universal Hard Hat Front-Brim
Dielectric Protection
No
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Features
V-Gard Visors and MSA Slotted or Unslotted Caps or Full Brim Hats
Includes
User Manual
Headgear Style
Full-Frame
Compatible with Series
V-Gard(R)
Compatible with Manufacturer Model Number
MSA V-Gard Caps
Compatible with Brand
MSA
Compatible Manufacturer Part Number
MSA V-Gard Caps
Compatible Manufacturer Model Number
MSA V-Gard Caps
For Use With Mfr. Model Number
MSA V-Gard Caps
Compatible with Manufacturer Model No.
MSA V-Gard Caps
Compatible with Mfr. Model No.
MSA V-Gard Caps
For Use with Mfr Model Number
MSA V-Gard Caps
Attachment Type
Band
Compatible Pump Manufacturer Part Number
MSA V-Gard Caps
Compatible Mfr. Model Number
MSA V-Gard Caps

Description

Face Shield Frame, Color Silver, Compatible with Brand MSA, Compatible with Manufacturer Model Number MSA V-Gard Caps, Compatible with Series V-Gard(R), Dielectric Protection No, Features Interchangeable, For Use With Face Shield, Hard Hat, Headgear Style Full-Frame, Includes Metal Frame, Material Aluminum, Standards ANSI/ISEA Z87.1-2010, CSA Z94.1-2015, Suspension Adjustment Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.