V-SERIES(TM) Anti-Corrosion Shock-Absorbing Lanyard, Snap Hook, Aluminum, 1 Leg(s)

  • Mfr # 10206834

  • Zoro # G1156089


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Black
Standards
ANSI Z359.3-2017
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10206834
Zoro #
G1156089
UPC #
641817192580
Country of Origin
Mexico

Dimensions

Adjustable Length
No
Harness Connection Gate Opening Size
13/16 in
Maximum Working Length
6 ft
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Black
Standards
ANSI Z359.3-2017
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
1
Series
V-SERIES(TM) Anti-Corrosion
Anchorage End Connection
Stainless Steel Snap Hook
Hardware Material
Steel
RFID Equipped
No
Anchorage End Connection Type
Snap Hook
Line Material
Kevlar®
Visual Load Indicator
Yes
Anchorage End Connection Material
Aluminum
Includes Padding
No
Other Standards
ANSI/ASSE Z359.13, Z359.3
Shock-Absorbing Lanyard Material
Kevlar
ANSI Standards Met
ANSI Z359.3-2017
Shock Absorbing Type
Shock Pack
Specialty Working Conditions
Hot Work
Includes Rescue Ring
No
OSHA Standards Met
OSHA

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Hot Work, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, Lanyard Material Kevlar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products