V-SERIES(TM) Leading Edge Shock-Absorbing Lanyard, Snap Hook, Aluminum, 2 Leg(s)

  • Mfr # 10213788

  • Zoro # G3974488


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Gray
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10213788
Zoro #
G3974488
UPC #
641817207376
Country of Origin
Mexico

Dimensions

Rebar Hook Gate Opening Size
2 1/2 in
Adjustable Length
No
Harness Connection Gate Opening Size
13/16 in
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Gray
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Series
V-SERIES(TM) Leading Edge
Line Material
Stainless Steel
Hardware Material
Steel
Visual Load Indicator
Yes
ANSI Standards Met
ANSI Z359.13
Anchorage End Connection Material
Aluminum
OSHA Standards Met
OSHA
Includes Rescue Ring
No
Shock Absorbing Type
Shock Pack
RFID Equipped
No
Anchorage End Connection Type
Snap Hook
Other Standards
OSHA
Shock-Absorbing Lanyard Material
Stainless Steel

Description

Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Stainless Steel, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, Lanyard Material Stainless Steel, ANSI Standards Met ANSI Z359.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products