Zoro Homepage

V-SHOCK EDGE, Leading Edge Cable SRL, 30 ft. (10 m), galvanized cable, ANSI

  • Mfr # VSLEG-101-NE-A

  • Zoro # G807167217


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Weight Capacity
310 lb
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSLEG-101-NE-A
Zoro #
G807167217
UPC #
641817269978
Country of Origin
Mexico

Dimensions

Length
30 ft.
Rebar Hook Gate Opening Size
1 1/2 in
Lifeline Length
30 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
V-SHOCK EDGE
Anchorage End Connection
Carabiner
Anchoring Location
Overhead or Foot Level
Sealed
No
ANSI SRL Class (2014)
Class B
ANSI SRL Class (2021)
Class 2
Anchorage End Connection Type
Carabiner
ANSI SRL Type
SRL
RFID Equipped
Yes
Minimum User Weight
110 lb
Lifeline Material
Steel
Anchorage End Connection Material
Steel

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 110 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.