V-SHOCK EDGE Leading Edge Personal Fall Limiter Self-Retracting Lifeline, 10 ft. Length, Aluminum

  • Mfr # VSLEW-031-PA-A

  • Zoro # G307167199


product price:  $388.07
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSLEW-031-PA-A
Zoro #
G307167199
UPC #
641817264102
Country of Origin
Mexico

Dimensions

Length
10 ft.
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Width
1 in
Lifeline Diameter
3 5/8 mm
Lifeline Length
10 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
V-SHOCK EDGE Leading Edge Personal Fall Limiter
Anchorage End Connection
Carabiner
Anchoring Location
Overhead or Foot Level
Visual Load Indicator
Yes
SRL Housing Material
Glass-Filled Nylon
Anchorage End Connection Material
Aluminum
Anchorage End Connection Type
Rebar Hook
ANSI SRL Type
SRL-P
Rescue Mode
Lower
RFID Equipped
Yes
Minimum User Weight
130 lb
Sealed
No
Rescue Method
Assisted
Minimum Weight Capacity
130 lb
ANSI Standards Met
ANSI Z359.14
Lifeline Material
HMPE
Weight Capacity - Leading Edge Application
310 lb
ANSI SRL Class (2021)
Class 2
Other Standards
CSA Z259.2.2
Replaceable Lifeline
Yes
OSHA Standards Met
OSHA

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products