V-SHOCK Personal Fall Limiter Self-Retracting Lifeline, 10 ft. Length, Carabiner, Aluminum
Mfr # VSOHW-032-QJ-O-TB
Zoro # G107167184
product price: $554.99
/ea
Free Shipping & Returns
Key Features
Length
10 ft.
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSOHW-032-QJ-O-TB
Zoro #
G107167184
UPC #
641817265017
Country of Origin
Mexico
Dimensions
Length
10 ft.
Lifeline Length
10 ft
Lifeline Width
1 in
Lifeline Diameter
3 5/8 mm
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Tie-Back, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb, Series V-SHOCK Personal Fall Limiter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.