V-SHOCK Personal Fall Limiter Self-Retracting Lifeline, 10 ft. Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # VSOHW-031-NJ-O-TB

  • Zoro # G907167209


product price:  $306.38
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSOHW-031-NJ-O-TB
Zoro #
G907167209
UPC #
641817264898
Country of Origin
Mexico

Dimensions

Length
10 ft.
Lifeline Length
10 ft
Lifeline Width
1 in
Lifeline Diameter
3 5/8 mm

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
V-SHOCK Personal Fall Limiter
Anchorage End Connection
Tie-Back
Anchoring Location
Overhead Only
SRL Housing Material
Glass-Filled Nylon
Visual Load Indicator
Yes
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Tie-Back
ANSI SRL Type
SRL-P
Minimum User Weight
130 lb
OSHA Standards Met
OSHA
Replaceable Lifeline
Yes
Other Standards
CSA Z259.2.2
Sealed
No
Rescue Mode
Lower
Minimum Weight Capacity
130 lb
Rescue Method
Assisted
ANSI SRL Class (2021)
Class 1
ANSI Standards Met
ANSI Z359.14
Lifeline Material
HMPE
RFID Equipped
Yes

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Tie-Back, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series V-SHOCK Personal Fall Limiter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.