V-SHOCK(R) Personal Fall Limiter Self-Retracting Lifeline, 10 ft. Length, Carabiner, Steel

  • Mfr # VSOHW-031-NB-A

  • Zoro # G607167226


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
V-SHOCK(R) Personal Fall Limiter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSOHW-031-NB-A
Zoro #
G607167226
UPC #
641817264768
Country of Origin
Mexico

Dimensions

Length
10 ft.
Lifeline Length
10 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
V-SHOCK(R) Personal Fall Limiter
Anchorage End Connection
Snap Hook
Anchoring Location
Overhead Only
ANSI SRL Type
SRL-P
Anchorage End Connection Type
Snap Hook
RFID Equipped
Yes
Sealed
No
Anchorage End Connection Material
Steel
Lifeline Material
HMPE
ANSI SRL Class (2021)
Class 1
ANSI SRL Class (2014)
Class B
Minimum User Weight
110 lb

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 110 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.