V-SHOCK(R) Self Retracting Lanyard, 10 ft. Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # VSOHW-031-NC-A

  • Zoro # G209944232


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSOHW-031-NC-A
Zoro #
G209944232
UPC #
641817264775
Country of Origin
Mexico

Dimensions

Length
10 ft.
Lifeline Length
10 ft
Lifeline Width
1 in
Lifeline Diameter
1 in

Details

Item
Self Retracting Lanyard
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
V-SHOCK(R)
Anchorage End Connection
Snap Hook
Anchoring Location
Overhead Only
SRL Housing Material
Nylon
Anchorage End Connection Type
Snap Hook
ANSI Standards Met
ANSI Z359.14
Minimum User Weight
100 lb
Minimum Weight Capacity
100 lb
ANSI SRL Type
SRL
Rescue Method
Self
OSHA Standards Met
OSHA 1926.502
Lifeline Material
Polyester
RFID Equipped
Yes
ANSI SRL Class (2021)
Class 1
Sealed
No
Anchorage End Connection Material
Aluminum

Description

Self Retracting Lanyard, Minimum User Weight 100 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-SHOCK(R), ANSI Standards Met ANSI Z359.14, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.