V-SHOCK(R) Self Retracting Lanyard, 6 ft. Length, Carabiner, Steel, 2 Leg(s), 400 lb Weight Capacity
- Mfr # VSOHW-012-QE-A
- Zoro # G209944218
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Series
V-SHOCK(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSOHW-012-QE-A
- Zoro #
- G209944218
- UPC #
- 641817264607
- Country of Origin
- Mexico
Dimensions
- Length
- 6 ft.
- Lifeline Diameter
- 1 in
- Lifeline Length
- 6 ft
- Lifeline Width
- 1 in
Description
Self Retracting Lanyard, Minimum User Weight 100 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series V-SHOCK(R), ANSI Standards Met ANSI Z359.14, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.