Shop MSA SAFETY
See all product information
Create Account
V-TEC Personal Fall Limiter Self Retracing Lanyard, 6 ft. Length, Carabiner, Aluminum, 1 Leg(s)
- Mfr # VTOHW-011-DC-A
- Zoro # G810030966
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
400 lb
Color
Gray
Standards
ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502
Harness End Connection
Carabiner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTOHW-011-DC-A
- Zoro #
- G810030966
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 6 ft.
- Lifeline Diameter
- 5/8 in
- Lifeline Length
- 6 ft
Description
Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.