Shop MSA SAFETY

V-TEC Personal Fall Limiter Self Retracing Lanyard, 6 ft. Length, Carabiner, Aluminum, 1 Leg(s)

  • Mfr # VTOHW-011-DF-A
  • Zoro # G310030879

product price: 
$
327.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
400 lb
Color
Gray
Standards
ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502
Harness End Connection
Carabiner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VTOHW-011-DF-A
Zoro #
G310030879
UPC #
-
Country of Origin
United Kingdom
Item
Self Retracing Lanyard
Weight Capacity
400 lb
Color
Gray
Standards
ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
V-TEC Personal Fall Limiter
Anchorage End Connection
Snap Hook
ANSI SRL Class (2021)
Class 1
Minimum User Weight
130 lb
Rescue Method
Self
Hardware Material
Aluminum and/or Steel
Visual Load Indicator
Yes
Anchorage End Connection Material
Steel
RFID Equipped
Yes
Lifeline Material
HMPE
ANSI Standards Met
ANSI Z359.14-21
ANSI SRL Type
SRL
Anchoring Location
Overhead Only
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Minimum Weight Capacity
130 lb
SRL Housing Material
Polycarbonate
Anchorage End Connection Type
Snap Hook
Wire Color
Gray

Dimensions

Length
6 ft.
Lifeline Diameter
5/8 in
Lifeline Length
6 ft

Description

Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.