V-TEC Personal Fall Limiter Self Retracing Lanyard, 6 ft. Length, Not Applicable, Not Applicable

  • Mfr # VTOHW-011-ZF-A

  • Zoro # G510030952


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
400 lb
Color
Gray
Standards
ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTOHW-011-ZF-A
Zoro #
G510030952
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 ft.
Lifeline Length
6 ft
Lifeline Diameter
5/8 in

Details

Item
Self Retracing Lanyard
Weight Capacity
400 lb
Color
Gray
Standards
ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502
Number of Legs
1
Series
V-TEC Personal Fall Limiter
Anchorage End Connection
Snap Hook
Rescue Method
Self
RFID Equipped
Yes
Visual Load Indicator
Yes
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchoring Location
Overhead Only
Minimum Weight Capacity
130 lb
ANSI SRL Type
SRL
Hardware Material
Aluminum and/or Steel
Lifeline Material
HMPE
SRL Housing Material
Polycarbonate
ANSI Standards Met
ANSI Z359.14-21
Minimum User Weight
130 lb
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook

Description

Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Not Applicable, Harness End Connection Material Not Applicable, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products