V-TEC PFL Self Retracting Lanyard, Carabiner, Steel, 1 Leg(s), 400 lb Weight Capacity
- Mfr # VTOHW-011-DJ-O-TB
- Zoro # G010474829
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Color
Gray
Standards
ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTOHW-011-DJ-O-TB
- Zoro #
- G010474829
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Lifeline Length
- 6 ft
Details
- Item
- Self Retracting Lanyard
- Weight Capacity
- 400 lb
- Color
- Gray
- Standards
- ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- V-TEC PFL
- Anchorage End Connection
- Snap Hook
- Hardware Material
- Aluminum and/or Steel
- Anchoring Location
- Overhead Only
- Lifeline Material
- HMPE
- Anchorage End Connection Material
- Steel
- RFID Equipped
- Yes
- Sealed
- No
- ANSI SRL Class (2021)
- Class 1
- Anchorage End Connection Type
- Snap Hook
Description
Self Retracting Lanyard, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC PFL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.