Shop MSA SAFETY
See all product information
V-TEC PFL Self-Retracting Lifeline, Carabiner, Aluminum, Steel, 1 Leg(s), 310 lb Weight Capacity
Mfr # VTOHG-031-DE-A
Zoro # G811903740
product price:Â $429.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Color
Black, Clear
Standards
OSHA 1926.502 and OSHA 1910.140, ANSI Z359.14-2021, CSA Z259.2.2-17
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VTOHG-031-DE-A
Zoro #
G811903740
UPC #
641817334966
Country of Origin
Mexico
Dimensions
Lifeline Width
5 1/2 in
Lifeline Length
10 ft
Lifeline Diameter
1/4 in
Details
Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Black, Clear
Standards
OSHA 1926.502 and OSHA 1910.140, ANSI Z359.14-2021, CSA Z259.2.2-17
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum, Steel
Number of Legs
1
Series
V-TEC PFL
Anchorage End Connection
Snap Hook
Lifeline Material
Steel
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
RFID Equipped
Yes
Sealed
No
ANSI Standards Met
ANSI Z359.14-21
Anchorage End Connection Material
Aluminum
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA 29 CFR Part 1910.140
Anchorage End Connection Type
Snap Hook
Description
Personal Fall Limiter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.