Shop MSA SAFETY
See all product information
Create Account
V-TEC PFL Self-Retracting Lifeline, Not Applicable, Aluminum, 1 Leg(s), 310 lb Weight Capacity
- Mfr # VTOHG-031-ZC-A
- Zoro # G511935133
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Color
Black, Clear
Standards
OSHA 1926.502 and OSHA 1910.140, ANSI Z359.14-2021, CSA Z259.2.2-17
Harness End Connection Material
Aluminum
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTOHG-031-ZC-A
- Zoro #
- G511935133
- UPC #
- 641817335000
- Country of Origin
- Mexico
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 310 lb
- Color
- Black, Clear
- Standards
- OSHA 1926.502 and OSHA 1910.140, ANSI Z359.14-2021, CSA Z259.2.2-17
- Harness End Connection Material
- Aluminum
- Number of Legs
- 1
- Series
- V-TEC PFL
- Anchorage End Connection
- Snap Hook
- Visual Load Indicator
- Yes
- Lifeline Material
- Steel
- Anchoring Location
- Overhead Only
- OSHA Standards Met
- OSHA 29 CFR Part 1910.140
- RFID Equipped
- Yes
- ANSI SRL Class (2021)
- Class 1
- Anchorage End Connection Material
- Aluminum
- ANSI Standards Met
- ANSI Z359.14-21
- Sealed
- No
- Anchorage End Connection Type
- Snap Hook
- Wire Color
- Black, Clear
Dimensions
- Lifeline Diameter
- 1/4 in
- Lifeline Length
- 10 ft
- Lifeline Width
- 5 1/2 in
Description
Personal Fall Limiter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.