Shop MSA SAFETY
See all product information
Create Account
V-TEC Self Retracting Lifeline, 1 Leg(s), 400 lb Weight Capacity
- Mfr # VTOHW-031-ZA-A
- Zoro # G416090678
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Color
Gray
Number of Legs
1
Series
V-TEC
Anchorage End Connection Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTOHW-031-ZA-A
- Zoro #
- G416090678
- UPC #
- 5056041572186
- Country of Origin
- Mexico
- Item
- Self Retracting Lifeline
- Weight Capacity
- 400 lb
- Color
- Gray
- Number of Legs
- 1
- Series
- V-TEC
- Anchorage End Connection Material
- Aluminum
- ANSI SRL Class (2021)
- Class 1
- Visual Load Indicator
- Yes
- Lifeline Material
- HMPE
- Anchoring Location
- Overhead Only
- OSHA Standards Met
- 1926.502, OSHA 29 CFR Part 1910.140
- Minimum Weight Capacity
- 310 lb
- Weight Capacity - Leading Edge Application
- 400 lb
- Other Standards
- ANSI Z359.14-21, CSA Z259.2.2-17, OSHA 29 CFR Part 1910.140 & 1926.502
- ANSI Standards Met
- ANSI Z359.14-21
- Sealed
- No
- Anchorage End Connection Type
- Snap Hook
- ANSI SRL Type
- SRL
- RFID Equipped
- Yes
- Dielectric Anchorage End Connection
- No
- Wire Color
- Gray
Dimensions
- Lifeline Width
- 3/4 in
- Lifeline Length
- 10 ft
- Rebar Hook Gate Opening Size
- 2 3/8 in
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Not Applicable, Harness End Connection Material Not Applicable, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.