V-TEC Self Retracting Lifeline, Carabiner, Aluminum, 1 Leg(s), 400 lb Weight Capacity

  • Mfr # VTOHW-031-DJ-O-TB
  • Zoro # G616090713
product price: 
$
444.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VTOHW-031-DJ-O-TB
Zoro #
G616090713
UPC #
5056041572124
Country of Origin
Mexico

Dimensions

Lifeline Width
3/4 in
Lifeline Length
10 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
V-TEC
ANSI SRL Class (2021)
Class 1
Lifeline Material
HMPE
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Anchorage End Connection Material
Steel
Minimum Weight Capacity
310 lb
OSHA Standards Met
1926.502, OSHA 29 CFR Part 1910.140
Weight Capacity - Leading Edge Application
400 lb
Other Standards
ANSI Z359.14-21, CSA Z259.2.2-17, OSHA 29 CFR Part 1910.140 & 1926.502
ANSI Standards Met
ANSI Z359.14-21
ANSI SRL Type
SRL
Anchorage End Connection Type
Snap Hook
Sealed
No
RFID Equipped
Yes
Dielectric Anchorage End Connection
No
Wire Color
Gray

Description

Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb

Ratings & reviews