
V-TEC Self Retracting Lifeline, Not Applicable, Not Applicable, 1 Leg(s), 400 lb Weight Capacity
Mfr # VTOHW-031-ZC-A
Zoro # G616090812
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Color
Gray
Number of Legs
1
Series
V-TEC
Anchorage End Connection Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VTOHW-031-ZC-A
Zoro #
G616090812
UPC #
5056041572209
Country of Origin
Mexico
Dimensions
Lifeline Width
3/4 in
Lifeline Length
10 ft
Details
Item
Self Retracting Lifeline
Weight Capacity
400 lb
Color
Gray
Number of Legs
1
Series
V-TEC
Anchorage End Connection Material
Aluminum
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Lifeline Material
HMPE
ANSI SRL Class (2021)
Class 1
Minimum Weight Capacity
310 lb
Other Standards
ANSI Z359.14-21, CSA Z259.2.2-17, OSHA 29 CFR Part 1910.140 & 1926.502
OSHA Standards Met
1926.502, OSHA 29 CFR Part 1910.140
Weight Capacity - Leading Edge Application
400 lb
ANSI Standards Met
ANSI Z359.14-21
ANSI SRL Type
SRL
RFID Equipped
Yes
Anchorage End Connection Type
Swivel Snap Hook
Sealed
No
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Not Applicable, Harness End Connection Material Not Applicable, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.