Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-TEC Standard Cable SRL, 30' (10m), Stainless Steel Cable, Steel Swivel Snaphook, ANSI

  • Mfr # 63310-00A

  • Zoro # G410070638


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Weight Capacity
400 lb
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63310-00A
Zoro #
G410070638
UPC #
-
Country of Origin
Mexico

Dimensions

Length
30 ft.
Lifeline Length
30 ft

Details

Item
Self Retracting Lanyard
Weight Capacity
400 lb
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
V-TEC
Anchorage End Connection
Carabiner
ANSI SRL Type
SRL
ANSI SRL Class (2014)
Class B
SRL Housing Material
Polycarbonate
Lifeline Material
Stainless Steel
Other Standards
CSA Z259.2.2 EN360:2002
Rescue Method
Self
ANSI Standards Met
ANSI Z359.14
Anchoring Location
Overhead Only
Anchorage End Connection Material
Steel
ANSI SRL Class (2021)
Class 1
Sealed
No
RFID Equipped
Yes
Anchorage End Connection Type
Carabiner

Description

Self Retracting Lanyard, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC, ANSI Standards Met ANSI Z359.14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.