
V-TEC Standard Cable SRL, 50' (15m), Galvanized Cable, Steel Swivel Snaphook, ANSI
Mfr # 63215-00A
Zoro # G5497890
product price: $1,757.99
/ea
Free Shipping & Returns
Key Features
Length
50 ft.
Weight Capacity
310 lb
Color
Clear
Standards
ANSI Z359.14 Class B, CSA Z259.2.2, EN360:2002, OSHA
Harness End Connection
Swivel Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63215-00A
Zoro #
G5497890
UPC #
-
Country of Origin
Mexico
Dimensions
Length
50 ft.
Lifeline Diameter
1/4 in
Lifeline Length
50 ft
Lifeline Width
1 in
Rebar Hook Gate Opening Size
2 1/2 in
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.