V-TEC WEB PFL, 6', twin-leg, 36CL small snaphook, twin link aluminum triple action carabiner (top)

  • Mfr # VTOHW-012-RF-A

  • Zoro # G610030975


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
400 lb
Color
Gray
Standards
ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502
Harness End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTOHW-012-RF-A
Zoro #
G610030975
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 ft.
Lifeline Diameter
5/8 in
Lifeline Length
6 ft

Details

Item
Self Retracing Lanyard
Weight Capacity
400 lb
Color
Gray
Standards
ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
2
Series
V-TEC Personal Fall Limiter
Anchorage End Connection
Snap Hook
SRL Housing Material
Polycarbonate
RFID Equipped
Yes
Rescue Method
Self
Anchorage End Connection Material
Steel
Minimum Weight Capacity
130 lb
Anchoring Location
Overhead Only
ANSI Standards Met
ANSI Z359.14-21
Visual Load Indicator
Yes
Minimum User Weight
130 lb
ANSI SRL Type
SRL
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI SRL Class (2021)
Class 1
Hardware Material
Aluminum and/or Steel
Lifeline Material
HMPE
Anchorage End Connection Type
Snap Hook

Description

Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.