V-TEC(R) EDGE Self Retracting Lifeline, D-Ring, Steel, 1 Leg(s), 310 lb Weight Capacity
- Mfr # VTLEG-021-PM-A
- Zoro # G716090910
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Color
Green
Harness End Connection
D-Ring
Harness End Connection Material
Steel
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTLEG-021-PM-A
- Zoro #
- G716090910
- UPC #
- 0641817338308
- Country of Origin
- Mexico
Dimensions
- Rebar Hook Gate Opening Size
- 1 15/16 in
- Lifeline Length
- 8 ft
Details
- Item
- Self Retracting Lifeline
- Weight Capacity
- 310 lb
- Color
- Green
- Harness End Connection
- D-Ring
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- V-TEC(R) EDGE
- ANSI SRL Class (2021)
- Class 2
- Lifeline Material
- Steel
- Anchoring Location
- Overhead, Foot or Waist Level
- Anchorage End Connection Material
- Steel
- SRL Housing Material
- Polycarbonate-ABS, Stainless Steel
- ANSI Standards Met
- ANSI Z359.14-2021
- OSHA Standards Met
- OSHA 29 CFR Part 1910.140 and 1926.502
- Other Standards
- ANSI Z359.14-2021
- Weight Capacity - Leading Edge Application
- 310 lb
- Sealed
- No
- RFID Equipped
- Yes
- ANSI SRL Type
- SRL-LE
- Anchorage End Connection Type
- Snap Hook
- Dielectric Anchorage End Connection
- No
- Wire Color
- Green
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead, Foot or Waist Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection D-Ring, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.