
V-TEC(R) EDGE Self Retracting Lifeline, D-Ring, Steel, 1 Leg(s), 310 lb Weight Capacity
Mfr # VTLEW-021-PA-A
Zoro # G716090781
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Harness End Connection
D-Ring
Harness End Connection Material
Steel
Number of Legs
1
Series
V-TEC(R) EDGE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTLEW-021-PA-A
Zoro #
G716090781
UPC #
0641817339121
Country of Origin
Mexico
Dimensions
Lifeline Length
8 ft
Rebar Hook Gate Opening Size
2 3/8 in
Details
Item
Self Retracting Lifeline
Weight Capacity
310 lb
Harness End Connection
D-Ring
Harness End Connection Material
Steel
Number of Legs
1
Series
V-TEC(R) EDGE
Lifeline Material
HMPE
ANSI SRL Class (2021)
Class 2
Anchorage End Connection Material
Aluminum
Anchoring Location
Overhead, Foot or Waist Level
RFID Equipped
Yes
Sealed
No
ANSI SRL Type
SRL-LE
Anchorage End Connection Type
Snap Hook
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead, Foot or Waist Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection D-Ring, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.