V-TEC(R) EDGE Self Retracting Lifeline, D-Ring, Steel, 2 Leg(s), 310 lb Weight Capacity

  • Mfr # VTLEG-022-PA-A

  • Zoro # G816090902


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Green
Harness End Connection
D-Ring
Harness End Connection Material
Steel
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTLEG-022-PA-A
Zoro #
G816090902
UPC #
0641817338285
Country of Origin
Mexico

Dimensions

Lifeline Length
8 ft
Rebar Hook Gate Opening Size
2 3/8 in

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb
Color
Green
Harness End Connection
D-Ring
Harness End Connection Material
Steel
Number of Legs
2
Series
V-TEC(R) EDGE
Anchoring Location
Overhead, Foot or Waist Level
Lifeline Material
Steel
ANSI SRL Class (2021)
Class 2
SRL Housing Material
Polycarbonate-ABS, Stainless Steel
Anchorage End Connection Material
Aluminum
Other Standards
ANSI Z359.14-2021
ANSI Standards Met
ANSI Z359.14-2021
OSHA Standards Met
OSHA 29 CFR Part 1910.140 and 1926.502
Weight Capacity - Leading Edge Application
310 lb
Sealed
No
ANSI SRL Type
SRL-LE
Anchorage End Connection Type
Snap Hook
RFID Equipped
Yes

Description

Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead, Foot or Waist Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection D-Ring, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.