V-TEC(R) EDGE Self Retracting Lifeline, D-Ring, Steel, 2 Leg(s), 310 lb Weight Capacity

  • Mfr # VTLEG-022-PM-A

  • Zoro # G616090942


product price:  $758.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Green
Harness End Connection
D-Ring
Harness End Connection Material
Steel
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTLEG-022-PM-A
Zoro #
G616090942
UPC #
0641817338193
Country of Origin
Mexico

Dimensions

Lifeline Length
8 ft
Rebar Hook Gate Opening Size
1 15/16 in

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb
Color
Green
Harness End Connection
D-Ring
Harness End Connection Material
Steel
Number of Legs
2
Series
V-TEC(R) EDGE
Anchorage End Connection Material
Steel
SRL Housing Material
Polycarbonate-ABS, Stainless Steel
Lifeline Material
Steel
Anchoring Location
Overhead, Foot or Waist Level
ANSI SRL Class (2021)
Class 2
Other Standards
ANSI Z359.14-2021
ANSI Standards Met
ANSI Z359.14-2021
Weight Capacity - Leading Edge Application
310 lb
OSHA Standards Met
OSHA 29 CFR Part 1910.140 and 1926.502
Anchorage End Connection Type
Snap Hook
RFID Equipped
Yes
Sealed
No
ANSI SRL Type
SRL-LE

Description

Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead, Foot or Waist Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection D-Ring, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.