
V-TEC(R) EDGE Self Retracting Lifeline, D-Ring, Steel, 2 Leg(s), 310 lb Weight Capacity
Mfr # VTLEW-022-PE-A
Zoro # G916090789
product price:Â $722.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Harness End Connection
D-Ring
Harness End Connection Material
Steel
Number of Legs
2
Series
V-TEC(R) EDGE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VTLEW-022-PE-A
Zoro #
G916090789
UPC #
0641817339428
Country of Origin
Mexico
Dimensions
Lifeline Length
8 ft
Details
Item
Self Retracting Lifeline
Weight Capacity
310 lb
Harness End Connection
D-Ring
Harness End Connection Material
Steel
Number of Legs
2
Series
V-TEC(R) EDGE
Anchorage End Connection Material
Steel
ANSI SRL Class (2021)
Class 2
Anchoring Location
Overhead, Foot or Waist Level
Lifeline Material
HMPE
Anchorage End Connection Type
Snap Hook
ANSI SRL Type
SRL-LE
RFID Equipped
Yes
Sealed
No
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead, Foot or Waist Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection D-Ring, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.