Zoro Homepage

Vacuum Hose

  • Mfr # 15032-00

  • Zoro # G7797480


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Length
16 3/8 ft
Depth
16 3/8 ft
Series
Wingrip
Includes
Vacuum Connectors
Accessory Type
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15032-00
Zoro #
G7797480
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
16 3/8 ft
Depth
16 3/8 ft

Details

Series
Wingrip
Item
Vacuum Hose
Includes
Vacuum Connectors
Accessory Type
Hose
Anchor Installation
Reusable
Anchor Material
Rubber
Brand and Series
MSA Safety Wingrip
Vacuum Anchor Application
Aviation, General Industry
Housing Material
Rubber

Description

Vacuum Hose, Length 16 3/8 ft, Vacuum Anchor Application Aviation, General Industry, Accessory Type Hose, Compatible Attachment Surfaces Not Applicable, Includes Vacuum Connectors, Anchor Installation Reusable, Anchor Material Rubber, Depth 16 3/8 ft, Housing Material Rubber, Series Wingrip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.