Zoro Homepage
This item is Discontinued.
Msa Safety Valve, Brass, Gold 471815

Valve, Brass, Gold (Discontinued)

  • Mfr # 471815
  • Zoro # G806005442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471815
Zoro #
G806005442
UPC #
-
Country of Origin
United States

Dimensions

Height
2 3/4 in
Width
4 1/2 in
Length
6 1/2 in

Details

Item
Valve
Color
Gold
Material
Brass
Includes
(1) Valve
Standards
NIOSH Approved
Brand and Series
MSA
Compatible with Brand
MSA
Compatible with Series
MSA Airline Systems

Description

Valve, Compatible with Brand MSA, Compatible with Series MSA Airline Systems, Includes (1) Valve, 2 3/4 in Height, 4 1/2 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.