Zoro Homepage

Water Stop Filter, PK10

  • Mfr # 801582

  • Zoro # G6225597


product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

For Use With
Length
11/16 in
Includes
(10) Filters
Industry Type
Healthcare
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801582
Zoro #
G6225597
UPC #
641817010266
Country of Origin
United States

Dimensions

Length
11/16 in
Height
1 in
Width
11/16 in
Diameter
11/16 in
Overall Height
1 in
Overall Width
0.69 in
Outside Diameter
0.69 in

Details

Item
Water Stop Filter
For Use With
Includes
(10) Filters
Industry Type
Healthcare
Filters
Water
Series
ALTAIR 5X

Description

Water Stop Filter, Product Type Pump Filter, Series ALTAIR 5X, Filters Water, Outside Diameter 0.69 in, For Use With Mfr. No. 10074135, Mfr. No. 10074136, Mfr. No. 10074137, Mfr. No. 10076716, Mfr. No. 10076717, Mfr. No. 10076730, Mfr. No. 10076731, Mfr. No. 10076733, Mfr. No. 10076735, Mfr. No. 10076736, Mfr. No. 10092521, Mfr. No. 10092522, Mfr. No. 10092523, Mfr. No. 10107602, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110488, Mfr. No. 10110489, Includes (10) Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.