Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Altair 5X, Sampling Probe, Straight, Air-Line, 1', Black

  • Mfr # 10042621

  • Zoro # G6922395


product price: $470.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 10040664, Mfr. No. 10040665
Temp. Range
-4 Degrees to 122 Degrees F
Includes
Water Stop Filter
Features
ABS Plastic
Power Source
Manual/Non-Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10042621
Zoro #
G6922395
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
1 ft

Details

Item
Sampling Probe
For Use With
Mfr. No. 10040664, Mfr. No. 10040665
Temp. Range
-4 Degrees to 122 Degrees F
Includes
Water Stop Filter
Features
ABS Plastic
Power Source
Manual/Non-Powered
Material
ABS Plastic
Series
Altair
Pump Housing Color
Black
Probe Material
ABS Plastic
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

Sampling Probe, Product Type Sampling Probe, Power Source Manual/Non-Powered, Includes Water Stop Filter, Series Altair, Pump Housing Color Black, Features ABS Plastic, For Use With Mfr. No. 10040664, Mfr. No. 10040665, Probe Length 1 ft, Probe Material ABS Plastic, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.