Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Sample Line, Coiled, 3 ft. 10040667

Sample Line, Coiled, 3 ft. (Discontinued)

  • Mfr # 10040667
  • Zoro # G6198875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040667
Zoro #
G6198875
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 1/4 in
Height
1 1/2 in
Width
2 1/4 in
Length
3 ft

Details

Item
Sample Line
Includes
Sample Line
For Use With
Mfr. No. 10074135, 10074137, 10076716, 10076717, 10076730, 10076731, 10076733, 10076735, 10076736, 10092521, 10092522, 10092523, 10107602, 10110443, 10110444, 10110488, 10110489
Features
Polyurethane Coiled, Quick Disconnect

Description

Sample Line, Features Polyurethane Coiled, Quick Disconnect, For Use With Mfr. No. 10074135, 10074137, 10076716, 10076717, 10076730, 10076731, 10076733, 10076735, 10076736, 10092521, 10092522, 10092523, 10107602, 10110443, 10110444, 10110488, 10110489, Includes Sample Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.