Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Line, PTFE, 25 -ft.

  • Mfr # 10049057

  • Zoro # G7499877


product price: $269.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 10074135, Mfr. No. 10074136, Mfr. No. 10074137, Mfr. No. 10076716, Mfr. No. 10076717, Mfr. No. 10076730, Mfr. No. 10076731, Mfr. No. 10076733, Mfr. No. 10076735, Mfr. No. 10076736, Mfr. No. 10092521, Mfr. No. 10092522, Mfr. No. 10092523, Mfr. No. 10107602, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110488, Mfr. No. 10110489
Length
25 ft
Height
3/4 in
Width
3 1/2 in
Features
PTFE, Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10049057
Zoro #
G7499877
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Height
3/4 in
Width
3 1/2 in
Diameter
1/20 mm
Overall Length
25 ft

Details

Item
Sampling Line
For Use With
Mfr. No. 10074135, Mfr. No. 10074136, Mfr. No. 10074137, Mfr. No. 10076716, Mfr. No. 10076717, Mfr. No. 10076730, Mfr. No. 10076731, Mfr. No. 10076733, Mfr. No. 10076735, Mfr. No. 10076736, Mfr. No. 10092521, Mfr. No. 10092522, Mfr. No. 10092523, Mfr. No. 10107602, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110488, Mfr. No. 10110489
Features
PTFE, Quick Disconnect
Material
PTFE
Product Type
Sampling Line

Description

Sampling Line, For Use With Mfr. No. 10074135, Mfr. No. 10074136, Mfr. No. 10074137, Mfr. No. 10076716, Mfr. No. 10076717, Mfr. No. 10076730, Mfr. No. 10076731, Mfr. No. 10076733, Mfr. No. 10076735, Mfr. No. 10076736, Mfr. No. 10092521, Mfr. No. 10092522, Mfr. No. 10092523, Mfr. No. 10107602, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110488, Mfr. No. 10110489, Product Type Sampling Line, Includes Not Applicable, Overall Length 25 ft, Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.