Sampling Line, Silicone Rubber, 1/4x25 ft.
Mfr # 10040664
Zoro # G7558327
product price: $288.99
/ea
Free Shipping & Returns
Key Features
For Use With
5EMP3 Sample Probe
Length
25 ft
Features
Flexible
Diameter
1/4 in
Power Source
Manual/Non-Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10040664
Zoro #
G7558327
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Diameter
1/4 in
Probe Diameter
0.25 in
Probe Length
25 ft
Details
Item
Tubing
For Use With
5EMP3 Sample Probe
Features
Flexible
Power Source
Manual/Non-Powered
Material
Silicone Rubber
Includes
Adapter, Sampling Line
Series
Altair
Sub-Brand
MSA
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes Adapter, Sampling Line, Series Altair, Sub-Brand MSA, Features Flexible, For Use With 5EMP3 Sample Probe, Probe Diameter 0.25 in, Probe Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.