Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Tubing Kit, 10 ft., Hook-and-Loop

  • Mfr # 10105839

  • Zoro # G0492810


product price: $910.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 10116924, Mfr. No. 10116925, Mfr. No. 10116926, Mfr. No. 10116927, Mfr. No. 10116928, Mfr. No. 10116929
Length
10 ft
Height
1 in
Depth
1 in
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10105839
Zoro #
G0492810
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Height
1 in
Depth
1 in
Diameter
1/8 in
Width
1 in
Overall Depth
1 in
Probe Length
10 ft
Overall Height
1 in
Overall Width
1 in
Probe Diameter
0.13 in

Details

Item
Tubing
For Use With
Mfr. No. 10116924, Mfr. No. 10116925, Mfr. No. 10116926, Mfr. No. 10116927, Mfr. No. 10116928, Mfr. No. 10116929
Status Indicator
No
Features
PTFE Coating
Includes
Probe Kit, Water Stop Filter
Power Source
Manual/Non-Powered
Includes Batteries
No
Tubing Material
PTFE
Sub-Brand
MSA
Series
ALTAIR 5
Probe Material
PTFE

Description

Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes Probe Kit, Water Stop Filter, Series ALTAIR 5, Sub-Brand MSA, Features PTFE Coating, For Use With Mfr. No. 10116924, Mfr. No. 10116925, Mfr. No. 10116926, Mfr. No. 10116927, Mfr. No. 10116928, Mfr. No. 10116929, Overall Depth 1 in, Overall Height 1 in, Overall Width 1 in, Probe Diameter 0.13 in, Probe Length 10 ft, Probe Material PTFE, Tubing Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.