SCBA Cylinder, 2216 psi, Carbon Fiber

  • Mfr # 807586-SP

  • Zoro # G7490165


product price: $1,933.99
/ea
Free Shipping & Returns

Key Features

For Use With
MSA AirHawk II SCBA
System Type
SCBA System
Material
Carbon Fiber
Cylinder Material
Carbon Fiber
Weight Empty
7.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807586-SP
Zoro #
G7490165
UPC #
641817040690
Country of Origin
United States

Details

Item
SCBA Cylinder
For Use With
MSA AirHawk II SCBA
System Type
SCBA System
Material
Carbon Fiber
Cylinder Material
Carbon Fiber
Weight Empty
7.6 lb
Color
Gray
Cylinder Pressure
2,216 psi
Cylinder Color
Gray
Brand and Series
MSA AirHawk II
Series
AirHawk II
Pre-Filled
Yes
Cylinder Duration
30 min

Description

SCBA Cylinder, For Use With MSA AirHawk II SCBA, Cylinder Duration 30 min, AirHawk II, 2,216 psi Cylinder Pressure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.