Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCBA Cylinder, Aluminum, Yellow, 2216 psi

  • Mfr # 809872-SP

  • Zoro # G7473821


product price: $1,066.99
/ea
Free Shipping & Returns

Key Features

For Use With
MSA AirHawk II SCBA
System Type
SCBA System
Material
Aluminum
Color
Yellow
Cylinder Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809872-SP
Zoro #
G7473821
UPC #
641817040720
Country of Origin
United States

Details

Item
SCBA Cylinder
For Use With
MSA AirHawk II SCBA
System Type
SCBA System
Material
Aluminum
Color
Yellow
Cylinder Material
Aluminum
Cylinder Pressure
2,216 psi
Cylinder Color
Yellow
Brand and Series
MSA AirHawk II
Series
AirHawk II
Cylinder Duration
30 min
Pre-Filled
Yes

Description

SCBA Cylinder, For Use With MSA AirHawk II SCBA, Cylinder Duration 30 min, AirHawk II, 2,216 psi Cylinder Pressure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.