Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self Retracting Lanyard, 8 ft., 310 lb. Weight Capacity 10192035

Self Retracting Lanyard, 8 ft., 310 lb. Weight Capacity (Discontinued)

  • Mfr # 10192035
  • Zoro # G6477149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10192035
Zoro #
G6477149
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
8 ft.

Details

Item
Self Retracting Lanyard
Weight Capacity
310 lb.
Standards
ANSI Z359.14 -2014 (LE) Leading Edge, CSA Z259.2.2-17, OSHA
Material
PC-ABS / Stainless Steel / Aluminum
Harness Connection
Aluminum Carabiner
Harness End Connection
Aluminum Carabiner
Series
V-EDGE(TM)
Anchorage End Connection
Aluminum Carabiner
Anchoring Location
Overhead or Foot Level

Description

Self-Retracting Lanyard,V-EDGE Web,8 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.