Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Leading-Edge Self-Retracting Lifeline, 8 ft., 310 lb. Weight Capacity, Gray/Black 63162-00B

Leading-Edge Self-Retracting Lifeline, 8 ft., 310 lb. Weight Capacity, Gray/Black (Discontinued)

  • Mfr # 63162-00B
  • Zoro # G6476972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63162-00B
Zoro #
G6476972
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
8 ft.
Lifeline Length
8 ft
Lifeline Diameter
1/8

Details

Item
Leading-Edge Self-Retracting Lifeline
Series
V-EDGE(TM)
Weight Capacity
310 lb
Color
Gray/Black
Harness Connection
Aluminum Quick Connect
Anchorage End Connection
Aluminum Snap Hook
Anchoring Location
Overhead or Foot Level
Visual Load Indicator
Yes
SRL Housing Material
Polycarbonate
SRL Item
Self-Retracting Lifeline
Number of Legs
2
Standards
ANSI Z359.14 -2014, OSHA, CSA Z259.2.2-17
ANSI SRL Type
SRL-LE
Harness End Connection
Quick Connect
Harness End Connection Material
Aluminum
Brand and Series
MSA V-EDGE(TM)
Anchorage End Connection Material
Aluminum
Replaceable Lifeline
No
Sealed
No
Lifeline Material
Galvanized Steel Cable
Anchorage End Connection Type
Snap Hook
RFID Equipped
No
Weight Capacity - Leading Edge Application
310 lb
ANSI SRL Class
Class B

Description

Leading-Edge Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick Connect, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Galvanized Steel Cable, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series V-EDGE(TM), Color Gray/Black, Lifeline Diameter 1/8 In., Replaceable Lifeline No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.