This item is Discontinued.

Msa Safety Self Retracting Lifeline, 30 ft., Gray 62409-00US

Self Retracting Lifeline, 30 ft., Gray (Discontinued)

  • Mfr # 62409-00US
  • Zoro # G9646158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62409-00US
Zoro #
G9646158
UPC #
5056041500103
Country of Origin
United Kingdom

Dimensions

Length
30 ft.
Lifeline Diameter
3/16"

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Gray
Standards
ANSI Z359.14, CSA Z259.2.2
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Latchways
Anchorage End Connection
Stainless Steel Carabiner
Visual Load Indicator
Latchways Self Retracting Lanyard
SRL Housing Material
Polycarbonate
Anchorage End Connection Material
Stainless Steel
Lifeline Material
Galvanized Steel Cable
Anchorage End Connection Type
Carabiner
RFID Equipped
No
ANSI SRL Class
Class B
ANSI SRL Type
SRL
Sealed
No
Anchoring Location
Overhead Only
Minimum Weight Capacity
130 lb.
Replaceable Lifeline
No
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Latchways, Color Gray, Lifeline Diameter 1/4 in, Lifeline Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.