Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Self-Retracting Lifeline, 30 ft., Gray/Yellow (Discontinued)

  • Mfr # 506202
  • Zoro # G6006883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506202
Zoro #
G6006883
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft.
Cable Dia.
3/16"
Strap Width
1"
SRL Length
30 ft.

Details

Item
Self-Retracting Lifeline
Weight Capacity
400 lb
Color
Gray/Yellow
Standards
ANSI A10.32, ANSI Z359.1-2007
Number of Legs
1
SRL Housing Material
Aluminum, Stainless Steel
Max. Working Load
400 lb.
Anchorage Hook Gate Opening
3/4"
Harness Hook Gate Opening
3/4"
Anchorage Hook Type
Snap Hook
Locking Harness Connection Hook Type
36CS Snap Hook
For Use With
3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2, 3NGJ3, 3NGJ5, 3NGJ4, 3NGJ6, 3NGJ7, 3NGJ8
Tensile Strength
5000 lb.
Includes
Instruction Manual
Housing Material
Aluminum, Stainless Steel
Visual Load Indicator
Yes
Harness Hook Type
Steel Carabiner
Locking Anchorage Connection Hook Type
(1) Snap Hook

Description

Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 400 lb, Color Gray/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.