Zoro Homepage
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 310 lb Weight Capacity, Black 64011-00F

Self-Retracting Lifeline, 310 lb Weight Capacity, Black (Discontinued)

  • Mfr # 64011-00F
  • Zoro # G9646289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64011-00F
Zoro #
G9646289
UPC #
5056041511703
Country of Origin
United Kingdom

Dimensions

Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Diameter
1/4 in

Details

Item
Self-Retracting Lifeline
Series
V-SHOCK(TM)
Weight Capacity
310 lb
Standards
ANSI Z359.14 (Class B)
Anchoring Location
Overhead Only
Color
Black
Number of Legs
1
Visual Load Indicator
V-SHOCK Personal Fall Limiter
SRL Housing Material
Nylon
ANSI SRL Type
SRL
Anchorage End Connection Material
Stainless Steel
RFID Equipped
No
Anchorage End Connection
Stainless Steel Carabiner
Minimum Weight Capacity
130 lb
Lifeline Material
HPPE
Harness End Connection
Snap Hook
Sealed
No
Replaceable Lifeline
No
ANSI SRL Class
Class B
Harness End Connection Material
Steel
Anchorage End Connection Type
Carabiner
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series V-SHOCK(TM), Rebar Hook Gate Opening Size 2 1/2 in, Color Black, Lifeline Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.