Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 310 lb Weight Capacity, Black 64013-00A

Self-Retracting Lifeline, 310 lb Weight Capacity, Black (Discontinued)

  • Mfr # 64013-00A
  • Zoro # G9646228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64013-00A
Zoro #
G9646228
UPC #
5056041514902
Country of Origin
United Kingdom

Dimensions

Lifeline Diameter
1/4 in
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Width
3/4 in

Details

Item
Self-Retracting Lifeline
Series
V-SHOCK(TM) Personal Fall Limiter
Weight Capacity
310 lb
Standards
ANSI Z359.14 (Class B)
Anchoring Location
Overhead Only
Number of Legs
1
Color
Black
SRL Housing Material
Nylon
Visual Load Indicator
Yes
Anchorage End Connection
Stainless Steel Carabiner
Harness End Connection
Snap Hook
Minimum Weight Capacity
130 lb
ANSI SRL Type
SRL
RFID Equipped
No
Lifeline Material
HPPE
ANSI SRL Class
Class B
Sealed
No
Replaceable Lifeline
No
Anchorage End Connection Material
Stainless Steel
Anchorage End Connection Type
Carabiner
Harness End Connection Material
Aluminum
OSHA Standards Met
OSHA
ANSI SRL Class (2014)
Class B
Rescue Method
Assisted
Rescue Mode
Lower
Minimum User Weight
130 lb
Other Standards
CSA Z259.2.2
ANSI Standards Met
ANSI Z359.14

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.