Msa

Self-Retracting Lifeline, 310 lb Weight Capacity, Black

Msa Self-Retracting Lifeline,  310 lb Weight Capacity,  Black 64013-00F
Hover or click to zoom Tap to zoom
Key Features
  • Item: Self-Retracting Lifeline
  • Series: V-SHOCK(TM)
  • Weight Capacity: 310 lb
  • Color: Black
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: Stainless Steel Carabiner
  • Anchoring Location: Overhead Only
  • Number of Legs: 1
See full product details
$361.19

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Msa #64013-00F Specifications

  • Item: Self-Retracting Lifeline
  • Series: V-SHOCK(TM)
  • Weight Capacity: 310 lb
  • Color: Black
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: Stainless Steel Carabiner
  • Anchoring Location: Overhead Only
  • Number of Legs: 1
  • Visual Load Indicator: V-SHOCK Personal Fall Limiter
  • SRL Housing Material: Impact-Resistant Nylon
  • SRL Item: Self-Retracting Lifeline
  • Standards: ANSI Z359.14 (Class B)
  • Lifeline Diameter: 3/16 in
  • Replaceable Lifeline: No
  • ANSI SRL Class: Class B
  • Anchorage End Connection Material: Stainless Steel
  • Brand and Series: MSA V-SHOCK(TM)
  • Minimum Weight Capacity: 130 lb
  • Lifeline Material: Dyneema(R) Webbing
  • Harness End Connection Material: Steel
  • Lifeline Length: 10 ft
  • Anchorage End Connection Type: Carabiner
  • Sealed: No
  • RFID Equipped: No
  • Harness End Connection: Snap Hook
  • ANSI SRL Type: SRL
  • Rebar Hook Gate Opening Size: 2 1/2 in
  • Country of Origin (subject to change): United Kingdom

Description

Self-Retracting Lifeline, Anchorage End Connection Stainless Steel Carabiner, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series MSA V-SHOCK(TM), Color Black, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Diameter 3/16 in, Lifeline Length 10 ft, Lifeline Material Dyneema(R) Webbing

Reviews of Msa #64013-00F

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.