Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msa Safety Self-Retracting Lifeline, 310 lb Weight Capacity, Black 64041-00A

Self-Retracting Lifeline, 310 lb Weight Capacity, Black (Discontinued)

  • Mfr # 64041-00A
  • Zoro # G9646237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64041-00A
Zoro #
G9646237
UPC #
5056041511567
Country of Origin
United Kingdom

Dimensions

Lifeline Diameter
1/4 in
Lifeline Width
3/4 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Series
V-SHOCK(TM) Mini Personal Fall Limiter
Weight Capacity
310 lb
Standards
OSHA
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Number of Legs
1
Color
Black
SRL Housing Material
Nylon
Minimum Weight Capacity
130 lb
ANSI SRL Class
Class B
RFID Equipped
No
Anchorage End Connection Type
Carabiner
ANSI SRL Type
SRL
Anchorage End Connection Material
Stainless Steel
Anchorage End Connection
Stainless Steel Carabiner
Harness End Connection
Snap Hook
Replaceable Lifeline
No
Sealed
No
Harness End Connection Material
Steel
Lifeline Material
HPPE
Minimum User Weight
130 lb
Rescue Mode
Lower
OSHA Standards Met
OSHA
Other Standards
CSA Z259.2.2
ANSI Standards Met
ANSI Z359.14
Rescue Method
Assisted
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.