Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 310 lb Weight Capacity, Clear 63011-00C

Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (Discontinued)

  • Mfr # 63011-00C
  • Zoro # G9645975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63011-00C
Zoro #
G9645975
UPC #
641817107942
Country of Origin
United Kingdom

Dimensions

Length
1 in
Lifeline Width
3/4 in
Width
1 in
Lifeline Diameter
3/8 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
2 in
Series
V-TEC Mini Personal Fall Limiter
Weight Capacity
310 lb
Standards
ANSI Z359.14 (Class B), CSA Z259.2.2
SRL Housing Material
Polycarbonate
Color
Clear
Number of Legs
1
Visual Load Indicator
Yes
Sealed
No
Anchoring Location
Overhead Only
Anchorage End Connection Material
Stainless Steel
Minimum Weight Capacity
130 lb
ANSI SRL Type
SRL
Harness End Connection Material
Aluminum
Lifeline Material
Polyester
Anchorage End Connection
Stainless Steel Carabiner
ANSI SRL Class
Class B
Anchorage End Connection Type
Carabiner
RFID Equipped
No
Harness End Connection
Carabiner
Replaceable Lifeline
No
Other Standards
CSA Z259.2.2
ANSI SRL Class (2021)
Class 1
ANSI Standards Met
ANSI Z359.14
Rescue Mode
Lower
Rescue Method
Assisted
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA
Minimum User Weight
130 lb

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.