Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 310 lb Weight Capacity, Clear 63013-00C

Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (Discontinued)

  • Mfr # 63013-00C
  • Zoro # G9645844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63013-00C
Zoro #
G9645844
UPC #
5056041509106
Country of Origin
United Kingdom

Dimensions

Length
1 in
Lifeline Width
3/4 in
Width
1 in
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Diameter
3/8 in

Details

Item
Self-Retracting Lifeline
Series
V-TEC Personal Fall Limiter
Weight Capacity
310 lb
Standards
ANSI Z359.14 (Class B)
Visual Load Indicator
Yes
SRL Housing Material
Polycarbonate
Color
Clear
Number of Legs
1
Anchorage End Connection Material
Stainless Steel
Minimum Weight Capacity
130 lb
Anchorage End Connection
Stainless Steel Carabiner
Anchorage End Connection Type
Carabiner
ANSI SRL Class
Class B
Replaceable Lifeline
No
Harness End Connection Material
Aluminum
Harness End Connection
Carabiner
Lifeline Material
Polyester
Anchoring Location
Overhead Only
RFID Equipped
No
Sealed
No
ANSI SRL Type
SRL-P
ANSI Standards Met
ANSI Z359.14
ANSI SRL Class (2021)
Class 1
Rescue Method
Assisted
Minimum User Weight
130 lb
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA
Rescue Mode
Lower
Other Standards
CSA Z259.2.2

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.